PREYS31 - Preys31

Plastibond

  • $181.74 (Each)
  • $181.74 (Each)
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
PREYS31
Manufacturer
Plastibond
Manufacturer's Part Number
PREYS31
Description
Preys31
1 F/F Sealing Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011206612 / 00784011206612
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.74 (Each)
Resources
Images
 
 
PREYS31 - Small Image
 
PREYS31 - Large Image
Attachments
 
 
PREYS31 - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
PREYS31
Product Type
Sealing Fitting
extra long description
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 1 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 1.38 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL
Long Description
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; FEMALE, FEMALE CONNECTION TYPE; UL (CANADA AND US), ETL APPROVAL
Commodity Description
STEEL SEALING BODIES
Additional Information
Connection Type
FEMALE, FEMALE
Turning Radius
1.38 INCH
Mounting Position
VERTICAL/HORIZONTAL
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PREYS31
Model
EYS
GTIN
00784011206612
UPC
784011206612
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
HUB
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat