PRFDC3 - 1 SG FS Body

Plastibond

  • $172.52 (Each)
  • $172.52 (Each)
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
PRFDC3
Manufacturer
Plastibond
Manufacturer's Part Number
PRFDC3
Description
1 SG FS Body
1 FD Body W/O Cover
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121315 - Cast device box
UPC/GTIN
784011205189 / 00784011205189
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.52 (Each)
Resources
Images
 
 
PRFDC3 - Small Image
 
PRFDC3 - Large Image
Attachments
 
 
PRFDC3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(1) EACH END
Material
2 Mil Red Urethane Coated Ferrous Metal Interior, 40 Mil Gray PVC Coated Ferrous Metal Exterior
Number of Gangs
1
Number of Hubs
2
Shape
Deep
Dimensions and Weight
Hub Size
1 INCH
Descriptions
Description
1 SG FS BODY
Long Description
DEVICE BOX, FEED THROUGH TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; DEEP SHAPE; 1 INCH HUB SIZE; 2 HUB(S); 1 GANG(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Additional Information
Application Coated Conduit Systems to Accommodate Wiring Devices; Excludes Cover
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Product Type
Device Box
extra long description
FEED THROUGH TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.69 INCH; DEEP SHAPE; 1 INCH HUB SIZE; 2 HUB(S); 1 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; (1) TOP, (1) BOTTOM HUB LOCATION; FDC CONFIGURATION TYPE; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; FDC MODEL
Additional Information
Configuration Type
FDC
Manufacturer Information
Manufacturers Part Number
PRFDC3
Model
FDC
Brand
PLASTIBOND
GTIN
00784011205189
UPC
784011205189
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
FEED THROUGH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat