PRFS2 - 3/4" FS Body W/O Cover

Plastibond

  • $118.07 (Each)
  • $118.07 (Each)

  • $472.28 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRFS2
Manufacturer
Plastibond
Manufacturer's Part Number
PRFS2
Description
3/4" FS Body W/O Cover
3/4 FS Body W/O Cover
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121315 - Cast device box
UPC/GTIN
784011205288 / 00784011205288
Weight per unit
3.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.07 (Each)
Standard Packaging
$472.28 (Per 4)
Resources
Images
 
 
PRFS2 - Small Image
 
PRFS2 - Large Image
Attachments
 
 
PRFS2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(1) End
Number of Gangs
1
Number of Hubs
1
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Shape
Shallow
Dimensions and Weight
Hub Size
3/4 INCH
Descriptions
Description
3/4" FS BODY W/O COVER
Long Description
DEVICE BOX, DEAD END TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; SHALLOW SHAPE; 3/4 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); ETL, UL (CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; (1) END HUB LOCATION
Additional Information
Application Conduit System; Exclude Cover; Applicable Standard ISO 9001
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Product Type
Device Box
extra long description
DEAD END TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.92 INCH; SHALLOW SHAPE; 3/4 INCH HUB SIZE; 1 HUB(S); 1 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; (1) BOTTOM HUB LOCATION; FS CONFIGURATION TYPE; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; FS MODEL
Additional Information
Configuration Type
FS
Manufacturer Information
Manufacturers Part Number
PRFS2
Brand
PLASTIBOND
Model
FS
GTIN
00784011205288
UPC
784011205288
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
DEAD END
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.2999
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US), UL 514A/D, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat