PRFS22 - 3/4 FS Body W/O Cover- 2 Gang

Plastibond

  • $263.96 (Each)
  • $263.96 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRFS22
Manufacturer
Plastibond
Manufacturer's Part Number
PRFS22
Description
3/4 FS Body W/O Cover- 2 Gang
3/4 FS Body W/O Cover- 2 Gang
Slang Terms

Categories
Steel - FS & FD Type Boxes & Covers
Classification
Hazardous Location Fittings
UNSPSC
39121315 - Cast device box
UPC/GTIN
784011205295 / 00784011205295
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.96 (Each)
Resources
Images
 
 
PRFS22 - Small Image
 
PRFS22 - Large Image
Attachments
 
 
PRFS22 - Specification Sheet
Features
Hub Location
(1) End
Number of Hubs
1
Number of Gangs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Shape
Shallow
Dimensions and Weight
Hub Size
3/4 INCH
Descriptions
Description
3/4 FS BODY W/O COVER- 2 GANG
Long Description
DEVICE BOX, DEAD END TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; SHALLOW SHAPE; 3/4 INCH HUB SIZE; 1 HUB(S); 2 GANG(S); ETL, UL (CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; (1) END HUB LOCATION
Additional Information
Application Conduit System; Exclude Cover; Applicable Standard ISO 9001
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Product Type
Device Box
extra long description
DEAD END TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.92 INCH; SHALLOW SHAPE; 3/4 INCH HUB SIZE; 1 HUB(S); 2 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; (1) BOTTOM HUB LOCATION; FS CONFIGURATION TYPE; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; FS MODEL
Additional Information
Configuration Type
FS
Manufacturer Information
Manufacturers Part Number
PRFS22
Model
FS
Brand
PLASTIBOND
GTIN
00784011205295
UPC
784011205295
Taxonomies, Classifications, and Categories
Type
DEAD END
Category Description
HAZARDOUS LOCATION FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US), UL 514A/D, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.