PRHC0NDUIT12 - 1/2" Plasti-Bond Conduit

Plastibond

  • $84.13 (Per 10 Feet)
  • $8.41 (Per Foot)

  • $84.13 (Per 10 Feet)

  • $841.28 (Per 100 Feet)

  • $22,798.69 (Per 2,710 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHC0NDUIT12
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-1/2
Description
1/2" Plasti-Bond Conduit
1/2 Conduit
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200016 / 00784011200016
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.41 (Per Foot)
Carton
$84.13 (Per 10 Feet)
Standard Packaging
$22,798.69 (Per 2,710 Feet)
Resources
Images
 
 
PRHC0NDUIT12 - Small Image
 
PRHC0NDUIT12 - Large Image
Attachments
 
 
PRHC0NDUIT12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior)
Dimensions and Weight
Inner Diameter
0.632 Inch
Outer Diameter
0.92 Inch
Length
10 Foot
Descriptions
Description
1/2" PLASTI-BOND CONDUIT
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; 10 FOOT; 0.632 INCH INNER DIAMETER; 0.92 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Black
Product Type
Galvanized Steel Rigid Conduit
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.632 INCH INNER DIAMETER; 0.92 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 85 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 0.104 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 0.314 SQUARE INCH; INCLUDES COUPLING
Additional Information
Wall Thickness
0.104 Inch
Applicable Standard
ISO 9001
End Style
Threaded
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-1/2
Brand
PLASTIBOND
GTIN
00784011200016
UPC
784011200016
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1/2 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Standard Package
2710 Foot
Weight
85 Pound per 100 Foot
Weight per foot
0.85
Carton
10
Package
2710
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat