PRHELB112X90X24 - 1-1/2" 90D 24"R Long Radius Elbow

Plastibond

  • $290.47 (Each)
  • $290.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHELB112X90X24
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1-1/2X90X24
Description
1-1/2" 90D 24"R Long Radius Elbow
1-1/2X90X24 LG Radius Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
784011201525 / 00784011201525
Weight per unit
13.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.47 (Each)
Resources
Images
 
 
PRHELB112X90X24 - Small Image
 
PRHELB112X90X24 - Large Image
Attachments
 
 
PRHELB112X90X24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black
Description
1-1/2" 90D 24"R LONG RADIUS ELBOW
Product Type
Elbow
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 1 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; NIPPLE LENGTH 54 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL
Additional Information
Bend Angle
90 Degree
Bend Radius
24 INCH
End Type
EXTERNAL THREADED
Manufacturer Information
Model
PRHELB
Brand
PLASTIBOND
Manufacturers Part Number
PRHELB-1-1/2X90X24
GTIN
00784011201525
UPC
784011201525
Taxonomies, Classifications, and Categories
Type
SPECIAL RADIUS
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
13.3999
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat