PRHELB2X90X24 - 2X90X24 LG Radius Elbow

Plastibond

  • $463.16 (Each)
  • $463.16 (Each)
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
PRHELB2X90X24
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-2X90X24
Description
2X90X24 LG Radius Elbow
2X90X24 LG Radius Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011201846 / 00784011201846
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$463.16 (Each)
Resources
Images
 
 
PRHELB2X90X24 - Small Image
 
PRHELB2X90X24 - Large Image
Attachments
 
 
PRHELB2X90X24 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
2X90X24 LG RADIUS ELBOW
Product Type
Elbow
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 1 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; NIPPLE LENGTH 54 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 2.083 Inch ID x 2.455 Inch OD; Threaded Protector Cap Color Blue
Additional Information
Bend Radius
24 INCH
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-2X90X24
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011201846
UPC
784011201846
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SPECIAL RADIUS
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat