PRHELB4X90 - 4" 90D Standard Elbow

Plastibond

  • $499.10 (Each)
  • $499.10 (Each)

  • $13,974.93 (Per 28)

  • $49,910.46 (Per 100)

In-Stock: 185 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHELB4X90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-4X90
Description
4" 90D Standard Elbow
4X90 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200528 / 00784011200528
Weight per unit
33.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$499.10 (Each)
Carton
$499.10 (Each)
Standard Packaging
$13,974.93 (Per 28)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
185
Resources
Images
 
 
PRHELB4X90 - Large Image
Attachments
 
 
PRHELB4X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
4" 90D STANDARD ELBOW
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 4.05 Inch ID x 4.58 Inch OD; Threaded Protector Cap Color Blue
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 28 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; NIPPLE LENGTH 39-1/2 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Additional Information
Bend Radius
16 INCH
End Type
EXTERNAL THREADED
Bend Angle
90 Degree
Manufacturer Information
Manufacturers Part Number
PRHELB-4X90
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011200528
UPC
784011200528
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
33.59
Carton
1
Package
28
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 185

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Dumas
1 View Store
Hobbs
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat