PRHELB4X90 - 4" 90D Standard Elbow

Plastibond

  • $427.94 (Each)
  • $427.94 (Each)

  • $11,982.28 (Per 28)

  • $42,793.84 (Per 100)
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
PRHELB4X90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-4X90
Description
4" 90D Standard Elbow
4X90 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200528 / 00784011200528
Weight per unit
33.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$427.94 (Each)
Carton
$427.94 (Each)
Standard Packaging
$11,982.28 (Per 28)
Resources
Images
 
 
PRHELB4X90 - Small Image
 
PRHELB4X90 - Large Image
Attachments
 
 
PRHELB4X90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
4" 90D STANDARD ELBOW
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Additional Information
Size 4.05 Inch ID x 4.58 Inch OD; Threaded Protector Cap Color Blue
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 28 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; NIPPLE LENGTH 39-1/2 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Additional Information
Bend Radius
16 INCH
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-4X90
Model
PRHELB
Brand
PLASTIBOND
GTIN
00784011200528
UPC
784011200528
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
33.59
Carton
1
Package
28
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRHELB4X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHELB4X90.

Elbow, 4 In Trade Size, 90 ° Connection Orientation, 16 In Bend Radius, External...
  • Our Part #: 4ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-4X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 28 ($11,982.28) ·
4ELL90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$427.94

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRHELB4X90, though they may not be 100% alike.

4" 90D Perma Cote Elbow
  • Our Part #: PMEL400X90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PCT
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($406.80) ·
PMEL400X90 - Robroy/Perma Cote

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$406.80

Each

QTY:
Each
Add
4IN X 90 Elbow - PVC Coated
  • Our Part #: PV4090EL00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV4090EL00
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PV4090EL00 - Calpipe Industries, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat