PRHELB4X90X36 - 4" 90D 36"R Long Radius Elbow

Plastibond

  • $1228.46 (Each)
  • $1,228.46 (Each)
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
PRHELB4X90X36
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-4X90X36
Description
4" 90D 36"R Long Radius Elbow
Elbow, Special Radius Type; Steel Material; 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; 4 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011203000 / 00784011203000
Weight per unit
65.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,228.46 (Each)
Resources
Images
 
 
PRHELB4X90X36 - Small Image
 
PRHELB4X90X36 - Large Image
Attachments
 
 
PRHELB4X90X36 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
4" 90D 36"R LONG RADIUS ELBOW
Product Type
Elbow
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 1 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; NIPPLE LENGTH 79 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Additional Information
Size 4.05 Inch ID x 4.58 Inch OD; Threaded Protector Cap Color Blue
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
EXTERNAL THREADED
Bend Radius
36 INCH
Bend Angle
90 Degree
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRHELB-4X90X36
Model
PRHELB
GTIN
00784011203000
UPC
784011203000
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
SPECIAL RADIUS
Trade Size
Trade Size
4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
65.5
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat