PRHLB68 - 2" Form 8 LB Fitting

Plastibond

  • $357.89 (Each)
  • $357.89 (Each)

  • $715.78 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHLB68
Manufacturer
Plastibond
Manufacturer's Part Number
PRHLB68
Description
2" Form 8 LB Fitting
2 Form 8 LB Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203581 / 00784011203581
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$357.89 (Each)
Standard Packaging
$715.78 (Per 2)
Resources
Images
 
 
PRHLB68 - Small Image
 
PRHLB68 - Large Image
Attachments
 
 
PRHLB68 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Dimensions and Weight
Size
3.83 Inch Height
Hub Size
2 INCH
Descriptions
Description
2" FORM 8 LB FITTING
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 3.83 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 2 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S)
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.83 INCH WIDTH SIZE; 2 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRHLB68
Brand
ROBROY
GTIN
00784011203581
UPC
784011203581
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
11
Carton
1
Package
2
Uses, Certifications, and Standards
Configuration
LB
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat