PRHLR38 - 1" Form 8 LR Fitting

Plastibond

  • $146.47 (Each)
  • $146.47 (Each)

  • $1,171.76 (Per 8)
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
PRHLR38
Manufacturer
Plastibond
Manufacturer's Part Number
PRHLR38
Description
1" Form 8 LR Fitting
1 Form 8 LR Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203932 / 00784011203932
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.47 (Each)
Standard Packaging
$1,171.76 (Per 8)
Resources
Images
 
 
PRHLR38 - Small Image
 
PRHLR38 - Large Image
Attachments
 
 
PRHLR38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Hub Location
90 Degree
Cover Type
PVC Coated
Access Opening
RIGHT SIDE
Dimensions and Weight
Hub Size
1 INCH
Size
1.98 Inch Height
Descriptions
Description
1" FORM 8 LR FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.98 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; RIGHT SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 1.98 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S)
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRHLR38
Brand
PLASTIBOND
GTIN
00784011203932
UPC
784011203932
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.9
Carton
1
Package
8
Uses, Certifications, and Standards
Configuration
LR
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat