PRHNIP112X6 - 1-1/2X6 Nipple

Plastibond

  • $56.73 (Each)
  • $56.73 (Each)

  • $5,672.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHNIP112X6
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-1-1/2X6
Description
1-1/2X6 Nipple
1-1/2X6 Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011210442 / 00784011210442
Weight per unit
1.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.73 (Each)
Carton
$56.73 (Each)
Resources
Images
 
 
PRHNIP112X6 - Small Image
 
PRHNIP112X6 - Large Image
Attachments
 
 
PRHNIP112X6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior, A Clear Urethane Coated Thread
Dimensions and Weight
Length
6 INCH
Descriptions
Description
1-1/2X6 NIPPLE
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR, A CLEAR URETHANE COATED THREAD FINISH; 6 INCH; ETL, UL 6, UL (CANADA AND US), CSA C22.2 APPROVAL; 10 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Metric Size Designator 41; Outside Wall Thickness 0.138 Inch; Internal Inside Diameter 1.624 Inch; Diameter with Coating 1.98 Inch; Thread Protector Color Black
Product Type
Conduit Nipple
extra long description
STANDARD TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 6 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.98 INCH; THREAD PROTECTOR COLOR BLACK; PRHNIP MODEL
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRHNIP-1-1/2X6
Brand
PLASTIBOND
Model
PRHNIP
GTIN
00784011210442
UPC
784011210442
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
1.44
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 6, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat