PRHNIP12XCL - 1/2"X Close Plasti-Bond

Plastibond

  • $30.84 (Each)
  • $30.84 (Each)

  • $771.07 (Per 25)

  • $3,084.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHNIP12XCL
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-1/2XCL
Description
1/2"X Close Plasti-Bond
1/2XCLOSE Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
784011209934 / 00784011209934
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.84 (Each)
Carton
$30.84 (Each)
Standard Packaging
$771.07 (Per 25)
Resources
Attachments
 
 
PRHNIP12XCL - Specification Sheet
Images
 
 
PRHNIP12XCL - Small Image
 
PRHNIP12XCL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior, Hot Dip Galvanized
Dimensions and Weight
Length
1-1/8 INCH
Descriptions
Description
1/2"X CLOSE PLASTI-BOND
Product Type
Conduit Nipple
extra long description
STANDARD, CLOSE TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 1-1/8 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRHNIP MODEL
Long Description
CONDUIT NIPPLE, CLOSE TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR, HOT DIP GALVANIZED FINISH; 1-1/8 INCH; UL (CANADA AND US), UL 6, ETL, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 STANDARD PACKAGE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 0.632 Inch Inner Diameter x 0.92 Inch Outer Diameter; Wall Thickness 0.104 Inch; Thread Protector Cap Color Black
Additional Information
Applicable Standard
ISO 9001
End Type
Male Threaded
Manufacturer Information
Manufacturers Part Number
PRHNIP-1/2XCL
Brand
PLASTIBOND
GTIN
00784011209934
UPC
784011209934
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Close
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.44
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, ETL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat