PRHNIP2XCL - Steel 2XCL PVC CTD Nipp

Plastibond

  • $65.70 (Each)
  • $65.70 (Each)

  • $6,570.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHNIP2XCL
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-2XCL
Description
Steel 2XCL PVC CTD Nipp
Conduit Nipple, Steel Material; 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior, A Clear Urethane Coated Thread Finish; 2 Inch; Etl, Ul 6, Ul (Canada and Us), Csa C22.2 Approval; 25 Standard Package; 2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011210480 / 00784011210480
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.70 (Each)
Carton
$65.70 (Each)
Resources
Images
 
 
PRHNIP2XCL - Small Image
 
PRHNIP2XCL - Large Image
Attachments
 
 
PRHNIP2XCL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior, A Clear Urethane Coated Thread
Dimensions and Weight
Length
2 INCH
Descriptions
Description
STEEL 2XCL PVC CTD NIPP
Product Type
Conduit Nipple
extra long description
STANDARD, CLOSE TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 2 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 2.455 INCH; THREAD PROTECTOR COLOR BLUE; PRHNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR, A CLEAR URETHANE COATED THREAD FINISH; 2 INCH; ETL, UL 6, UL (CANADA AND US), CSA C22.2 APPROVAL; 25 STANDARD PACKAGE; 2 INCH TRADE SIZE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Metric Size Designator 53; Outside Wall Thickness 0.146 Inch; Internal Inside Diameter 2.083 Inch; Diameter with Coating 2.455 Inch; Thread Protector Color Blue
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRHNIP-2XCL
Brand
PLASTIBOND
Model
PRHNIP
GTIN
00784011210480
UPC
784011210480
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 6, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat