PRHNIP34XCL - 3/4XCLOSE Nipple

Plastibond

  • $31.43 (Each)
  • $31.43 (Each)

  • $785.67 (Per 25)

  • $3,142.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHNIP34XCL
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-3/4XCL
Description
3/4XCLOSE Nipple
3/4XCLOSE Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011210046 / 00784011210046
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.43 (Each)
Carton
$31.43 (Each)
Standard Packaging
$785.67 (Per 25)
Resources
Images
 
 
PRHNIP34XCL - Small Image
 
PRHNIP34XCL - Large Image
Attachments
 
 
PRHNIP34XCL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior, Hot Dip Galvanized
Dimensions and Weight
Length
1-3/8 INCH
Descriptions
Description
3/4XCLOSE NIPPLE
Product Type
Conduit Nipple
extra long description
STANDARD, CLOSE TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 1-3/8 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.13 INCH; THREAD PROTECTOR COLOR RED; PRHNIP MODEL
Long Description
CONDUIT NIPPLE, CLOSE TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR, HOT DIP GALVANIZED FINISH; 1-3/8 INCH; UL (CANADA AND US), UL 6, ETL, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 STANDARD PACKAGE
Additional Information
Size 0.836 Inch Inner Diameter x 1.13 Inch Outer Diameter; Wall Thickness 0.107 Inch; Thread Protector Cap Color Red
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ISO 9001
End Type
Male Threaded
Manufacturer Information
Manufacturers Part Number
PRHNIP-3/4XCL
Brand
PLASTIBOND
GTIN
00784011210046
UPC
784011210046
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Close
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.11
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, ETL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat