PRHTB58 - 1-1/2" Form 8 TB Fitting

Plastibond

  • $280.26 (Each)
  • $280.26 (Each)

  • $560.52 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHTB58
Manufacturer
Plastibond
Manufacturer's Part Number
PRHTB58
Description
1-1/2" Form 8 TB Fitting
1-1/2 Form 8 TB Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204311 / 00784011204311
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.26 (Each)
Standard Packaging
$560.52 (Per 2)
Resources
Images
 
 
PRHTB58 - Small Image
 
PRHTB58 - Large Image
Attachments
 
 
PRHTB58 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
TEE BACK
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs
3 IN
Access Opening
BACK
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
1-1/2 INCH
Size
2.83 Inch Width
Descriptions
Description
1-1/2" FORM 8 TB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.83 INCH WIDTH SIZE; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.83 INCH WIDTH SIZE; RIGID CONDUIT USED ON; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S)
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard ISO 9001, IEC
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRHTB58
Brand
PLASTIBOND
GTIN
00784011204311
UPC
784011204311
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
7
Carton
1
Package
2
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
SCREW
Configuration
TB
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat