PRLB57 - 1-1/2" Form 7 LB Fitting

Plastibond

  • $242.71 (Each)
  • $242.71 (Each)

  • $485.42 (Per 2)
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
PRLB57
Manufacturer
Plastibond
Manufacturer's Part Number
PRLB57
Description
1-1/2" Form 7 LB Fitting
1-1/2 Form 7 LB Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203673 / 00784011203673
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.71 (Each)
Standard Packaging
$485.42 (Per 2)
Resources
Images
 
 
PRLB57 - Small Image
 
PRLB57 - Large Image
Attachments
 
 
PRLB57 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Dimensions and Weight
Size
2.52 Inch Height
Hub Size
1-1/2 INCH
Descriptions
Description
1-1/2" FORM 7 LB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.52 INCH WIDTH SIZE; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.52 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S)
Additional Information
Applicable Standard ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRLB57
Brand
PLASTIBOND
GTIN
00784011203673
UPC
784011203673
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.8
Carton
1
Package
2
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
SCREW
Configuration
LB
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRLB57.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRLB57.

1-1/2 Form 7 LB Fitting
  • Our Part #: LB57
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRLB57
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 2 ($485.42) ·
LB57 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$242.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat