PRLB67SA - 2 Inch Form 7 LB Aluminum Conduit

Plasti-Bond

  • $385.48 (Each)
  • $385.48 (Each)

  • $1,927.40 (Per 5)

Availability: Currently Out Of Stock
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
PRLB67SA
Manufacturer
Plasti-Bond
Manufacturer's Part Number
PRLB67SA
Description
2 Inch Form 7 LB Aluminum Conduit
2 Al Form 7 LB Fitting
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011216109 / 00784011216109
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$385.48 (Each)
Standard Packaging
$1,927.40 (Per 5)
Resources
Images
 
 
PRLB67SA - Small Image
 
PRLB67SA - Large Image
Attachments
 
 
PRLB67SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Aluminum (Body), Stainless Steel (Screw)
Access Opening
BACK
Hub Location
90 Degree
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
2 INCH
Size
3.08 Inch Width
Descriptions
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR ALUMINUM (BODY), STAINLESS STEEL (SCREW) MATERIAL; 3.08 INCH WIDTH SIZE; RIGID CONDUIT USED ON; 2 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S)
Commodity Description
ALUMINUM CONDUIT BODIES & COVERS
Additional Information
Applicable Standard ISO 9001
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 3.08 INCH WIDTH SIZE; 2 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Description
2 INCH FORM 7 LB ALUMINUM CONDUIT
Additional Information
Form Type
FORM 7
Manufacturer Information
Brand
PLASTI-BOND
Manufacturers Part Number
PRLB67SA
GTIN
00784011216109
UPC
784011216109
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.8
Carton
1
Package
5
Uses, Certifications, and Standards
Configuration
LB
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat