PRLB888 - 3" Form 8 LB Fitting

Plastibond

  • $957.86 (Each)
  • $957.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRLB888
Manufacturer
Plastibond
Manufacturer's Part Number
PRLB888
Description
3" Form 8 LB Fitting
3 Form 8 LB Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203604 / 00784011203604
Weight per unit
21.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$957.86 (Each)
Resources
Images
 
 
PRLB888 - Small Image
 
PRLB888 - Large Image
Attachments
 
 
PRLB888 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
3 INCH
Size
4.33 Inch H
Descriptions
Description
3" FORM 8 LB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 5.08 INCH WIDTH SIZE; 3 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 4.33 INCH H SIZE; 3 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Additional Information
Cover Seal Type V-Seal Gasket
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRLB888
Brand
PLASTIBOND
Model
PRLB
GTIN
00784011203604
UPC
784011203604
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
21.2
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
Configuration
LB
Installation
SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat