PRLBD10900 - 4 Pulling Elbow LBD

Plastibond

  • $3480.66 (Each)
  • $3,480.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRLBD10900
Manufacturer
Plastibond
Manufacturer's Part Number
PRLBD10900
Description
4 Pulling Elbow LBD
4 Pulling Elbow LBD
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011205127 / 00784011205127
Weight per unit
70 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,480.66 (Each)
Resources
Attachments
 
 
PRLBD10900 - Specification Sheet
Images
 
 
PRLBD10900 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
PVC Coated
Number of Hubs
2
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Hub Location
90 Degree
Access Opening
BACK
Dimensions and Weight
Hub Size
4 INCH
Descriptions
Description
4 PULLING ELBOW LBD
Product Type
Pull Elbow
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 7.83 INCH WIDTH SIZE; 4 INCH HUB SIZE; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514B APPROVAL; 90 DEGREE HUB LOCATION; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
PULL ELBOW, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 4 INCH HUB SIZE; LBD CONFIGURATION; 2 HUB(S); ETL, UL 514B, UL (CANADA AND US) APPROVAL; PVC COATED COVER TYPE; 90 DEGREE HUB LOCATION
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PRLBD10900
Brand
PLASTIBOND
GTIN
00784011205127
UPC
784011205127
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
70
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 514B, UL (Canada and US)
Configuration
LBD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat