PRLBD6600 - 2" Pulling Elbow LBD

Plastibond

  • $713.04 (Each)
  • $713.04 (Each)

  • $2,139.12 (Per 3)

Availability: Currently Out Of Stock
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
PRLBD6600
Manufacturer
Plastibond
Manufacturer's Part Number
PRLBD6600
Description
2" Pulling Elbow LBD
Pull Elbow, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Material; 4.71 Inch Width Size; Rigid Conduit Used On; 2 Inch Hub Size; LBD Configuration; 2 Hub(S); Ul (Canada and Us), Ul 514B, Etl Approval
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011205080 / 00784011205080
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$713.04 (Each)
Standard Packaging
$2,139.12 (Per 3)
Resources
Images
 
 
PRLBD6600 - Small Image
 
PRLBD6600 - Large Image
Attachments
 
 
PRLBD6600 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Number of Hubs
2
Dimensions and Weight
Hub Size
2 INCH
Size
4.71 Inch Width
Descriptions
Description
2" PULLING ELBOW LBD
Product Type
Pull Elbow
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 4.71 INCH WIDTH SIZE; 2 INCH HUB SIZE; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514B APPROVAL; 90 DEGREE HUB LOCATION; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Additional Information
Applicable Standard ISO 9001
Long Description
PULL ELBOW, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 4.71 INCH WIDTH SIZE; RIGID CONDUIT USED ON; 2 INCH HUB SIZE; LBD CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514B, ETL APPROVAL
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PRLBD6600
Brand
PLASTIBOND
GTIN
00784011205080
UPC
784011205080
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
11.5
Carton
1
Package
3
Uses, Certifications, and Standards
Configuration
LBD
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat