PRLL67 - 2" Form 7 LL Fitting

Plastibond

  • $447.35 (Each)
  • $447.35 (Each)

  • $894.70 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRLL67
Manufacturer
Plastibond
Manufacturer's Part Number
PRLL67
Description
2" Form 7 LL Fitting
2 Form 7 LL Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203864 / 00784011203864
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$447.35 (Each)
Standard Packaging
$894.70 (Per 2)
Resources
Images
 
 
PRLL67 - Small Image
 
PRLL67 - Large Image
Attachments
 
 
PRLL67 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Hub Location
90 Degree
Access Opening
LEFT SIDE
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
2 INCH
Descriptions
Description
2" FORM 7 LL FITTING
Long Description
CONDUIT BODY, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 2 INCH HUB SIZE; SCREW INSTALLATION; LL CONFIGURATION; 2 HUB(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL; PVC COATED COVER TYPE
Commodity Description
STEEL CONDUIT BODIES & COVERS
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.17 INCH WIDTH SIZE; 2 INCH HUB SIZE; SCREW INSTALLATION; LL CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; LEFT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRLL67
Model
PRLL
Brand
PLASTIBOND
GTIN
00784011203864
UPC
784011203864
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
5.7
Carton
1
Package
2
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
Configuration
LL
Installation
SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat