PRNIPAL34X3 - 3/4X3 Redhot Alu Nipple

Plastibond

  • $41.64 (Each)
  • $41.64 (Each)

  • $1,041.09 (Per 25)

  • $4,164.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRNIPAL34X3
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-3/4X3
Description
3/4X3 Redhot Alu Nipple
3/4X3 Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011220748 / 00784011220748
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.64 (Each)
Carton
$41.64 (Each)
Standard Packaging
$1,041.09 (Per 25)
Resources
Images
 
 
PRNIPAL34X3 - Small Image
 
PRNIPAL34X3 - Large Image
Attachments
 
 
PRNIPAL34X3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR
Dimensions and Weight
Length in inch
3 in
Length
3 INCH
Descriptions
Description
3/4X3 REDHOT ALU NIPPLE
Product Type
Conduit Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.3/8 INCH; THREAD PROTECTOR COLOR RED; PRNIP-AL MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR FINISH; 3 INCH; 3 LENGTH IN INCH; 25 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 3/4 TRADE SIZE IN INCH; 3/4 TRADE SIZE - FRACTIONAL; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Trade Size - Fractional
3/4
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-3/4X3
Brand
PLASTIBOND
GTIN
00784011220748
UPC
784011220748
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size in inch
3/4
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.08
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat