PRRE21 - 3/4 - 1/2 Reducing Bushing

Plastibond

  • $27.88 (Each)
  • $27.88 (Each)

  • $278.80 (Per 10)
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
PRRE21
Manufacturer
Plastibond
Manufacturer's Part Number
PRRE21
Description
3/4 - 1/2 Reducing Bushing
3/4 - 1/2 Reducing Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209187 / 00784011209187
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.88 (Each)
Standard Packaging
$278.80 (Per 10)
Resources
Images
 
 
PRRE21 - Small Image
 
PRRE21 - Large Image
Attachments
 
 
PRRE21 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/Exterior Ferrous Metal
Descriptions
Long Description
REDUCER BUSHING, THREADED TYPE; 2 MIL RED URETHANE COATED INTERIOR/EXTERIOR FERROUS METAL MATERIAL; RIGID METAL CONDUIT USED ON; 1/2 INCH SMALL END TRADE SIZE; 3/4 INCH LARGE END TRADE SIZE; UL (CANADA AND US), ETL APPROVAL; 10 STANDARD PACKAGE
Additional Information
Enclosure Type Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Commodity Description
Rigid Conduit Fittings - Aluminum
Description
3/4 - 1/2 REDUCING BUSHING
Product Type
Reducer Bushing
extra long description
REDUCER BUSHING TYPE; FERROUS METAL MATERIAL; 2 MIL RED URETHANE (INTERIOR/EXTERIOR) FINISH; 1/2 INCH SMALL END TRADE SIZE; 3/4 INCH LARGE END TRADE SIZE; ISO 9001, NEC/CEC APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; ENCLOSURE RATING CLASS I DIV 2 GROUP A AND B
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRRE21
GTIN
00784011209187
UPC
784011209187
Taxonomies, Classifications, and Categories
Type
THREADED
Category Description
PVC SPACERS
Trade Size
Small End Trade Size
1/2 INCH
Large End Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID METAL CONDUIT
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat