PRRE32 - 1 - 3/4 Reducing Bushing

Plastibond

  • $29.19 (Each)
  • $29.19 (Each)

  • $291.90 (Per 10)

In-Stock: 26 available at other locations ( find a store with stock)
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
PRRE32
Manufacturer
Plastibond
Manufacturer's Part Number
PRRE32
Description
1 - 3/4 Reducing Bushing
Reducer Bushing, Threaded Type; 2 Mil Red Urethane Coated Interior/Exterior Ferrous Metal Material; Rigid Metal Conduit Used On; 3/4 Inch Small End Trade Size; 1 Inch Large End Trade Size; Ul (Canada and Us), Etl Approval; 10 Standard Package
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209200 / 00784011209200
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.19 (Each)
Standard Packaging
$291.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Attachments
 
 
PRRE32 - Specification Sheet
Images
 
 
PRRE32 - Large Image
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
2 Mil Red Urethane Coated Interior/Exterior Ferrous Metal
Descriptions
Additional Information
Enclosure Type Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Commodity Description
Rigid Conduit Fittings - Aluminum
Description
1 - 3/4 REDUCING BUSHING
Extra Long Description
REDUCER BUSHING TYPE; FERROUS METAL MATERIAL; 2 MIL RED URETHANE (INTERIOR/EXTERIOR) FINISH; 3/4 INCH SMALL END TRADE SIZE; 1 INCH LARGE END TRADE SIZE; ISO 9001, NEC/CEC APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; ENCLOSURE RATING CLASS I DIV 2 GROUP A AND B
Long Description
REDUCER BUSHING, THREADED TYPE; 2 MIL RED URETHANE COATED INTERIOR/EXTERIOR FERROUS METAL MATERIAL; RIGID METAL CONDUIT USED ON; 3/4 INCH SMALL END TRADE SIZE; 1 INCH LARGE END TRADE SIZE; UL (CANADA AND US), ETL APPROVAL; 10 STANDARD PACKAGE
Product Type
Reducer Bushing
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRRE32
GTIN
00784011209200
UPC
784011209200
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
THREADED
Trade Size
Large End Trade Size
1 INCH
Small End Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
Used On
RIGID METAL CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
26 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat