PRRE65 - 2 - 1-1/2 Reducing Bushing

Plastibond

  • $79.64 (Each)
  • $79.64 (Each)

  • $796.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRRE65
Manufacturer
Plastibond
Manufacturer's Part Number
PRRE65
Description
2 - 1-1/2 Reducing Bushing
2 - 1-1/2 Reducing Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209323 / 00784011209323
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.64 (Each)
Standard Packaging
$796.40 (Per 10)
Resources
Images
 
 
PRRE65 - Small Image
 
PRRE65 - Large Image
Attachments
 
 
PRRE65 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
POLYURETHANE COATED FERROUS
Descriptions
Description
2 - 1-1/2 REDUCING BUSHING
Product Type
Reducer Bushing
extra long description
REDUCER BUSHING TYPE; FERROUS METAL MATERIAL; 2 MIL RED URETHANE (INTERIOR/EXTERIOR) FINISH; 1-1/2 INCH SMALL END TRADE SIZE; 2 INCH LARGE END TRADE SIZE; ISO 9001, NEC/CEC APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; ENCLOSURE RATING CLASS I DIV 2 GROUP A AND B
Long Description
REDUCER BUSHING, POLYURETHANE COATED FERROUS MATERIAL; 1-1/2 INCH SMALL END TRADE SIZE; 2 INCH LARGE END TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED; RE MODEL
Commodity Description
Rigid Conduit Fittings - Aluminum
Manufacturer Information
Manufacturers Part Number
PRRE65
Brand
PLASTIBOND
Model
RE
GTIN
00784011209323
UPC
784011209323
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Trade Size
Small End Trade Size
1-1/2 INCH
Large End Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.6
Carton
1
Package
10
Uses, Certifications, and Standards
Installation
THREADED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat