PRSTA3 - 1" Redhot Alu Knockout Hub

Plastibond

  • $136.45 (Each)
  • $136.45 (Each)

  • $2,046.75 (Per 15)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRSTA3
Manufacturer
Plastibond
Manufacturer's Part Number
PRSTA3
Description
1" Redhot Alu Knockout Hub
1 Al Knockout Hub
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011218943 / 00784011218943
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.45 (Each)
Standard Packaging
$2,046.75 (Per 15)
Resources
Images
 
 
PRSTA3 - Small Image
 
PRSTA3 - Large Image
Attachments
 
 
PRSTA3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Aluminum Body Interior, 40 Mil Gray PVC Coated Aluminum Body Exterior
Dimensions and Weight
Size
2.5 Inch Dia
Descriptions
Description
REDHOT 1" ALUMINUM MYERS HUB
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 2.5 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL 514B APPROVAL; 1 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Long Description
KNOCKOUT HUB, 2 MIL RED URETHANE COATED ALUMINUM BODY INTERIOR, 40 MIL GRAY PVC COATED ALUMINUM BODY EXTERIOR MATERIAL; 2.5 INCH DIA SIZE; RIGID CONDUIT USED ON; NON-GROUNDING; 1 INCH TRADE SIZE; CHEMICAL RESISTANT; SEAL TYPE O-RING GASKET
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Seal Type O-Ring Gasket; Maximum Wall Thickness 0.25 Inch
Additional Information
Ground Type
Non-Grounding
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRSTA3
GTIN
00784011218943
UPC
784011218943
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
1
Package
15
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat