PRSTA5 - Rob-R PRSTA5 1-1/2 Al Knockout Hub

Plasti-Bond

  • $139.11 (Each)
  • $139.11 (Each)

  • $1,391.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRSTA5
Manufacturer
Plasti-Bond
Manufacturer's Part Number
PRSTA5
Description
Rob-R PRSTA5 1-1/2 Al Knockout Hub
1-1/2 Al Knockout Hub
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011218967 / 00784011218967
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.11 (Each)
Standard Packaging
$1,391.10 (Per 10)
Resources
Images
 
 
PRSTA5 - Small Image
 
PRSTA5 - Large Image
Attachments
 
 
PRSTA5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
RED URETHANE (INSIDE) GRAY PVC (OUTSIDE) COATED ALUMINUM BODY, PVC SEALING GASKET
Dimensions and Weight
Size
3.5 INCH DIA X 3.19 INCH L
Descriptions
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 3.5 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL 514B APPROVAL; 1-1/2 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Description
ROB-R PRSTA5 1-1/2 AL KNOCKOUT HUB
Long Description
KNOCKOUT HUB, RED URETHANE (INSIDE) GRAY PVC (OUTSIDE) COATED ALUMINUM BODY, PVC SEALING GASKET MATERIAL; 3.5 INCH DIA X 3.19 INCH L SIZE; UL, CSA APPROVAL; NON GROUNDING; 1-1/2 INCH TRADE SIZE; REDH2OT. BRAND; ST MODEL
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Ground Type
NON GROUNDING
Manufacturer Information
Brand
PLASTI-BOND
Manufacturers Part Number
PRSTA5
Model
ST
GTIN
00784011218967
UPC
784011218967
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat