PRSTG2 - 3/4" Knockout Hub W/GRND

Plastibond

  • $107.32 (Each)
  • $107.32 (Each)

  • $2,683.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRSTG2
Manufacturer
Plastibond
Manufacturer's Part Number
PRSTG2
Description
3/4" Knockout Hub W/GRND
3/4 Knockout Hub W/GRND
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207497 / 00784011207497
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.32 (Each)
Standard Packaging
$2,683.00 (Per 25)
Resources
Images
 
 
PRSTG2 - Small Image
 
PRSTG2 - Large Image
Attachments
 
 
PRSTG2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Size
2.25 Inch Diameter
Descriptions
Description
3/4" KNOCKOUT HUB W/GRND
Product Type
Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.25 INCH DIAMETER SIZE; STG STYLE CONDUIT USED ON; UL 514B APPROVAL; GROUNDING; 3/4 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.19 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; INCLUDES GROUNDING LUG; APPLICABLE STANDARD ISO 9001, NEC/CEC; STG MODEL
Long Description
HUB, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 2.25 INCH DIAMETER SIZE; RIGID CONDUIT USED ON; UL (CANADA AND US), UL 514B, ETL APPROVAL; GROUNDING LUG; 3/4 INCH TRADE SIZE; CHEMICAL RESISTANT
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Wall Thickness 0.19 Inch; Enclosure Type Class I Div 2, Class II/III-Div 1 and 2; Applicable Standard ISO 9001
Additional Information
Ground Type
GROUNDING LUG
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRSTG2
GTIN
00784011207497
UPC
784011207497
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.3
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat