PRSTG6 - 2" Knockout Hub W/GRND

Plastibond

  • $210.81 (Each)
  • $210.81 (Each)

  • $843.24 (Per 4)
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
PRSTG6
Manufacturer
Plastibond
Manufacturer's Part Number
PRSTG6
Description
2" Knockout Hub W/GRND
2 Knockout Hub W/GRND
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207534 / 00784011207534
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.81 (Each)
Standard Packaging
$843.24 (Per 4)
Resources
Attachments
 
 
PRSTG6 - Specification Sheet
Images
 
 
PRSTG6 - Large Image
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Size
4.25 Inch Diameter
Descriptions
Description
2" KNOCKOUT HUB W/GRND
Long Description
HUB, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 4.25 INCH DIAMETER SIZE; RIGID CONDUIT USED ON; UL (CANADA AND US), UL 514B, ETL APPROVAL; GROUNDING LUG; 2 INCH TRADE SIZE; CHEMICAL RESISTANT
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Wall Thickness 0.25 Inch; Enclosure Type Class I Div 2, Class II/III-Div 1 and 2; Applicable Standard ISO 9001
Product Type
Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 4.25 INCH DIAMETER SIZE; STG STYLE CONDUIT USED ON; UL 514B APPROVAL; GROUNDING; 2 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; INCLUDES GROUNDING LUG; APPLICABLE STANDARD ISO 9001, NEC/CEC; STG MODEL
Additional Information
Ground Type
GROUNDING LUG
Manufacturer Information
Manufacturers Part Number
PRSTG6
Brand
PLASTIBOND
GTIN
00784011207534
UPC
784011207534
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2
Carton
1
Package
4
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRSTG6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRSTG6.

2 Knockout Hub W/GRND
  • Our Part #: STG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRSTG6
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 4 ($843.24) ·
STG6 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$210.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat