PRT27 - 3/4" Form 7 T Fitting

Plastibond

  • $142.78 (Each)
  • $142.78 (Each)

  • $1,427.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRT27
Manufacturer
Plastibond
Manufacturer's Part Number
PRT27
Description
3/4" Form 7 T Fitting
Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, T Shape, Side;Bottom Cable Entry, 3/4 In Hub Size, T Configuration, 7.75 In Length, 2.04 In Width, 2.67 In Height, 2.1 LB
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204182 / 00784011204182
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.78 (Each)
Standard Packaging
$1,427.80 (Per 10)
Resources
Images
 
 
PRT27 - Small Image
 
PRT27 - Large Image
 
PRT27 - Large Image
Specifications Sheets
 
 
PRT27 - Specification Sheet
Attachments
 
 
PRT27 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs
3 IN
Cover Type
PVC Coated
Access Opening
SIDE
Hub Location
TEE
Material, Color, and Finish
Finish
PVC (Exterior Coating);Urethane (Interior Coating)
Color
Gray (Exterior Coating);Red (Interior Coating)
Dimensions and Weight
Width
2.04 in
Height
2.67 in
Hub Size
3/4 in
Length
7.75 in
Size
2.04 Inch Height
Descriptions
Special Features
Sealing Sleeves an All Conduit Openings;Cover Uses Retained Stainless Screw and Wedge Clip Design
Product Type
Conduit Body
Long Description
Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, T Shape, Side;Bottom Cable Entry, 3/4 in Hub Size, T Configuration, 7.75 in Length, 2.04 in Width, 2.67 in Height, 2.1 lb
Features
PVC coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Short Description
Conduit Body, 3/4 in, Form 7 Body, Steel
Description
3/4" FORM 7 T FITTING
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3/4 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 7 FORM TYPE; SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Additional Information
Applicable Standard ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Standards Met
UL 514A, 514D (E231035) Listed;CSA Certified C22.2 No. 18, CSA Certified C22.2 No. 42;ETL Certified;cULus Listed;ISO 9001;IEC IP69:E489286
package quantity
1 ct
Made in USA
yes
body type
Form 7
Connection Type
Threaded
Cable Entry Type
Side;Bottom
Form Type
FORM 7
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRT27
GTIN
00784011204182
UPC
784011204182
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 in
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
2.1 lb
Weight per each
2.1
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
T
Application
Offered in Numerous Configurations for 90 Degree Bends;Taps or Splices or Mounting Outlets
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat