PRT27SA - 3/4 Al Form 7 T Fitting

Plastibond

  • $170.07 (Each)
  • $170.07 (Each)

  • $1,700.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRT27SA
Manufacturer
Plastibond
Manufacturer's Part Number
PRT27SA
Description
3/4 Al Form 7 T Fitting
3/4 Al Form 7 T Fitting
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011216628 / 00784011216628
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.07 (Each)
Standard Packaging
$1,700.70 (Per 10)
Resources
Images
 
 
PRT27SA - Small Image
 
PRT27SA - Large Image
Attachments
 
 
PRT27SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
PVC Coated
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Aluminum (Body), Stainless Steel (Screw)
Number of Hubs
3 IN
Access Opening
SIDE
Hub Location
TEE
Dimensions and Weight
Size
2.04 Inch Height
Hub Size
3/4 INCH
Descriptions
Description
3/4 AL FORM 7 T FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 3/4 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 7 FORM TYPE; SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR ALUMINUM (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.04 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 3/4 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S)
Commodity Description
ALUMINUM CONDUIT BODIES & COVERS
Additional Information
Applicable Standard ISO 9001
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRT27SA
Brand
PLASTIBOND
GTIN
00784011216628
UPC
784011216628
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.7
Carton
1
Package
10
Uses, Certifications, and Standards
Installation
SCREW
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
Configuration
T
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat