PRTB37 - 1" Form 7 TB Fitting

Plastibond

  • $170.57 (Each)
  • $170.57 (Each)

  • $682.28 (Per 4)
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
PRTB37
Manufacturer
Plastibond
Manufacturer's Part Number
PRTB37
Description
1" Form 7 TB Fitting
1 Form 7 TB Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204359 / 00784011204359
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.57 (Each)
Standard Packaging
$682.28 (Per 4)
Resources
Images
 
 
PRTB37 - Small Image
 
PRTB37 - Large Image
Attachments
 
 
PRTB37 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs
3 IN
Access Opening
BACK
Hub Location
TEE BACK
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
1 INCH
Size
2.08 Inch Width
Descriptions
Description
1" FORM 7 TB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.08 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 7 FORM TYPE; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.08 INCH WIDTH SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S)
Additional Information
Applicable Standard ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRTB37
Brand
PLASTIBOND
GTIN
00784011204359
UPC
784011204359
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.7
Carton
1
Package
4
Uses, Certifications, and Standards
Configuration
TB
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRTB37.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRTB37.

1 Form 7 TB Fitting
  • Our Part #: TB37
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRTB37
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($170.57) ·
TB37 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$170.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat