PRTB47 - 1-1/4 Form 7 T Fitting

Plastibond

  • $261.60 (Each)
  • $261.60 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
PRTB47
Manufacturer
Plastibond
Manufacturer's Part Number
PRTB47
Description
1-1/4 Form 7 T Fitting
1-1/4 Form 7 TB Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204366 / 00784011204366
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.60 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Attachments
 
 
PRTB47 - Specification Sheet
Images
 
 
PRTB47 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs
3 IN
Access Opening
BACK
Cover Type
PVC Coated
Hub Location
TEE BACK
Dimensions and Weight
Hub Size
1-1/4 INCH
Size
2.27 Inch Width
Descriptions
Description
1-1/4 FORM 7 T FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.27 INCH WIDTH SIZE; 1-1/4 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 7 FORM TYPE; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.27 INCH WIDTH SIZE; RIGID CONDUIT USED ON; 1-1/4 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S)
Additional Information
Applicable Standard ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRTB47
Brand
PLASTIBOND
GTIN
00784011204366
UPC
784011204366
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
SCREW
Configuration
TB
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat