PRTB67 - 2" Form 7 TB Fitting

Plastibond

  • $407.00 (Each)
  • $407.00 (Each)

  • $814.00 (Per 2)
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
PRTB67
Manufacturer
Plastibond
Manufacturer's Part Number
PRTB67
Description
2" Form 7 TB Fitting
2 Form 7 TB Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204380 / 00784011204380
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.00 (Each)
Standard Packaging
$814.00 (Per 2)
Resources
Images
 
 
PRTB67 - Small Image
 
PRTB67 - Large Image
Attachments
 
 
PRTB67 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
TEE BACK
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Number of Hubs
3 IN
Access Opening
BACK
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
2 INCH
Size
3.08 Inch H
Descriptions
Description
2" FORM 7 TB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.08 INCH WIDTH SIZE; 2 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 7 FORM TYPE; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Long Description
CONDUIT BODY, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 3.08 INCH H SIZE; 2 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRTB67
Brand
PLASTIBOND
Model
PRTB
GTIN
00784011204380
UPC
784011204380
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
7
Carton
1
Package
2
Uses, Certifications, and Standards
Installation
SCREW
Configuration
TB
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat