PRUNF205 - 3/4" Female to Female Union

Plastibond

  • $112.66 (Each)
  • $112.66 (Each)

  • $1,351.92 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRUNF205
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF205
Description
3/4" Female to Female Union
3/4 Female to Female Union
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207718 / 00784011207718
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.66 (Each)
Standard Packaging
$1,351.92 (Per 12)
Resources
Attachments
 
 
PRUNF205 - Specification Sheet
Images
 
 
PRUNF205 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Length
1.75 INCH
Diameter
2.25 INCH
Descriptions
Description
3/4" FEMALE TO FEMALE UNION
Long Description
CONDUIT UNION, FEMALE/FEMALE TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 1.75 INCH; UL (CANADA AND US), UL 1203, CSA C22.2, ETL APPROVAL; 2.25 INCH DIAMETER; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND
Additional Information
Enclosure Type Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves; Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Union
extra long description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.75 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2.25 INCH DIAMETER; 3/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Manufacturer Information
Manufacturers Part Number
PRUNF205
Brand
PLASTIBOND
GTIN
00784011207718
UPC
784011207718
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/FEMALE
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.5
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 1203, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat