PRUNF205SA - 3/4" Redhot Fem-Fem Union Alu

Plastibond

  • $158.25 (Each)
  • $158.25 (Each)

  • $1,899.00 (Per 12)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRUNF205SA
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF205SA
Description
3/4" Redhot Fem-Fem Union Alu
3/4 Fem-Fem Union Al
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011219278 / 00784011219278
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.25 (Each)
Standard Packaging
$1,899.00 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
PRUNF205SA - Large Image
Attachments
 
 
PRUNF205SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Aluminum
Dimensions and Weight
Length
1.75 INCH
Diameter
2.25 INCH
Descriptions
Description
3/4" REDHOT FEM-FEM UNION ALU
Long Description
UNION, FEMALE/FEMALE TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR ALUMINUM MATERIAL; 1.75 INCH; UL (CANADA AND US), UL 1203, CSA C22.2, ETL APPROVAL; 2.25 INCH DIAMETER; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND
Additional Information
Enclosure Type Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Applicable Standard ISO 9001; Includes Sealing Sleeves on all Conduit Opening
Commodity Description
Rigid Conduit Fittings - Aluminum
Product Type
Union
extra long description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 1.75 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2.25 INCH DIAMETER; 3/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRUNF205SA
GTIN
00784011219278
UPC
784011219278
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/FEMALE
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 1203, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
12 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat