PRUNF405 - 1-1/4 Female to Female Union

Plastibond

  • $281.16 (Each)
  • $281.16 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRUNF405
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF405
Description
1-1/4 Female to Female Union
Conduit Union, Female/Female Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; 2.25 Inch; Ul (Canada and Us), Etl Approval; 3 Inch Diameter; 1-1/4 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207749 / 00784011207749
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.16 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
PRUNF405 - Specification Sheet
Images
 
 
PRUNF405 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Diameter
3 INCH
Length
2.25 INCH
Descriptions
Additional Information
Enclosure Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves on all Conduit Openings
Commodity Description
Rigid Conduit Fittings - Steel
Description
1-1/4 FEMALE TO FEMALE UNION
Extra Long Description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.25 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 3 INCH DIAMETER; 1-1/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Long Description
CONDUIT UNION, FEMALE/FEMALE TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 2.25 INCH; UL (CANADA AND US), ETL APPROVAL; 3 INCH DIAMETER; 1-1/4 INCH TRADE SIZE
Product Type
Conduit Union
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRUNF405
Model
PRUNF
GTIN
00784011207749
UPC
784011207749
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FEMALE/FEMALE
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat