PRUNY105SA - 1/2" Redhot Fem-Male Union Alu

Plastibond

  • $137.96 (Each)
  • $137.96 (Each)

  • $2,759.20 (Per 20)
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
PRUNY105SA
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNY105SA
Description
1/2" Redhot Fem-Male Union Alu
1/2 Fem-Male Union Al
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011219360 / 00784011219360
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.96 (Each)
Standard Packaging
$2,759.20 (Per 20)
Resources
Images
 
 
PRUNY105SA - Small Image
 
PRUNY105SA - Large Image
Attachments
 
 
PRUNY105SA - Specification Sheet
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
40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM
Dimensions and Weight
Diameter
1.58 INCH
Length
3.38 INCH
Descriptions
Long Description
UNION, MALE/FEMALE TYPE; 40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM MATERIAL; 3.38 INCH; UL 886, CSA C22.2 APPROVAL; 1.58 INCH DIAMETER; 1/2 INCH TRADE SIZE; .5 TRADE SIZE IN INCH; REDH2OT. BRAND; APPLICABLE STANDARD NEC/CEC
Additional Information
APPLICABLE STANDARD NEC/CEC
Commodity Description
Rigid Conduit Fittings - Aluminum
Description
1/2" REDHOT FEM-MALE UNION ALU
Product Type
Union
extra long description
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 2.38 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2 INCH DIAMETER; 1/2 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRUNY105SA
Model
UNY
GTIN
00784011219360
UPC
784011219360
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
MALE/FEMALE
Trade Size
Trade Size in inch
.5
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.1
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRUNY105SA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRUNY105SA.

1/2 Fem-Male Union Al
  • Our Part #: PBUNY105SAL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRUNY105SA
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($137.96) ·
PBUNY105SAL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$137.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat