ST2 - 3/4" Plastibond Hub

Plastibond

  • $85.95 (Each)
  • $85.95 (Each)

  • $2,148.75 (Per 25)
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
ST2
Manufacturer
Plastibond
Manufacturer's Part Number
PRST2
Description
3/4" Plastibond Hub
Knockout Hub, 3/4 In Trade Size, PRST Model, 3/4 In Hub Size, 1.67 In Height, 2.25 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207374 / 00784011207374
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.95 (Each)
Standard Packaging
$2,148.75 (Per 25)
Resources
Images
 
 
ST2 - Small Image
 
ST2 - Large Image
 
ST2 - Large Image
Attachments
 
 
ST2 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Hub Size
3/4 in
Height
1.67 in
Diameter
2.25 in
Size
2.25 Inch Diameter
Descriptions
Product Type
Knockout Hub
Description
3/4" PLASTIBOND HUB
Long Description
Knockout Hub, 3/4 in Trade Size, PRST Model, 3/4 in Hub Size, 1.67 in Height, 2.25 in Diameter
Features
PVC coated ST style knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure.
Short Description
Knockout Hub, 3/4 in, Exterior: PVC Coated/Interior: Urethane
Special Features
O-Ring Gasket;Grounding Lug
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Wall Thickness 0.19 Inch; Enclosure Type Class I Div 2, Class II/III-Div 1 and 2; Applicable Standard ISO 9001
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.25 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 3/4 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.19 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Additional Information
Color/Finish
Exterior: PVC Coated;Interior: Urethane
for use with
Rigid Metal Conduit
Standards Met
UL Standard: E200413;NEC/CEC Certified
package quantity
25 PK;1 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
PRST2
Brand
PLASTIBOND
Model
PRST
GTIN
00784011207374
UPC
784011207374
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 in
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.3
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Terminate Conduit Runs Through The Wall of a Sheet Metal Electrical Enclosure
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ST2.

3/4 Knockout Hub
  • Our Part #: PRST2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRST2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,148.75) ·
PRST2 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$85.95

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ST2, though they may not be 100% alike.

ST2 3/4IN Conduit Hub - PVC Coated
  • Our Part #: PV0700ST2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV0700ST2
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.46) ·
PV0700ST2 - Calpipe Industries, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$80.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat