UNY405 - 1-1/4" Female to Male Union

Plastibond

  • $256.10 (Each)
  • $256.10 (Each)

  • $1,024.40 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UNY405
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNY405
Description
1-1/4" Female to Male Union
1-1/4 Female to Male Union
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207879 / 00784011207879
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.10 (Each)
Standard Packaging
$1,024.40 (Per 4)
Resources
Images
 
 
UNY405 - Small Image
 
UNY405 - Large Image
Attachments
 
 
UNY405 - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Diameter
3 INCH
Length
3.19 INCH
Descriptions
Description
1-1/4" FEMALE TO MALE UNION
Long Description
CONDUIT UNION, FEMALE/MALE TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 3.19 INCH; UL (CANADA AND US), ETL APPROVAL; 3 INCH DIAMETER; 1-1/4 INCH TRADE SIZE
Additional Information
Enclosure Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves on all Conduit Openings
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Union
extra long description
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.19 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 3 INCH DIAMETER; 1-1/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Manufacturer Information
Manufacturers Part Number
PRUNY405
Brand
PLASTIBOND
Model
PRUNY
GTIN
00784011207879
UPC
784011207879
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/MALE
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.6
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
You must have an account to view stock levels
These alternate items can be purchased instead of UNY405.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UNY405.

1-1/4 Female to Male Union
  • Our Part #: PRUNY405
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRUNY405
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,024.40)
PRUNY405 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$256.10

Each

QTY:
Each
Add
There were no add-on items found for UNY405.

* All prices subject to change.