CF35 - QT Cablefree Loosener

American Polywater

  • $56.69 (Each)
  • $56.69 (Each)

  • $680.28 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF35
Manufacturer
American Polywater
Manufacturer's Part Number
CF-35
Description
QT Cablefree Loosener
1-QT. Bottle. Reclaims Conduit Racewayscablefree® Loosener Is Designed to Remove “Cemented” Wires and Cables From Conduit Systems Caused By Yellow Wax-Based or Old Soap-Based Pulling Lubricant Residues; Cloth-Jacketed Wires; “Bird Nesting” Of Wires; and Rust, Mud, or Bitumen Deposits
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
027868010309 / 0027868010309 / 00027868010309
Weight per unit
2.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.69 (Each)
Carton
$680.28 (Per 12)
Resources
Other Links
 
 
CF35 - Other
Images
 
 
CF35 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1
Descriptions
Product Type
QT Cablefree® Loosener
Description
QT CABLEFREE LOOSENER
extra long description
PWTR CF-35 Qt CableFree® Loosener
Long Description
1-qt. bottle. Reclaims Conduit RacewaysCableFree® Loosener is designed to remove “cemented” wires and cables from conduit systems caused by yellow wax-based or old soap-based pulling lubricant residues; cloth-jacketed wires; “bird nesting” of wires; and rust, mud, or bitumen deposits
Special Features
cable remover aid, specialty lubricants, softens binding agents, stuck wires, loosener, dissolve,
Additional Information
specific gravity
0.98
Flash Point
167°F (75°C), closed cup (PMCC)
Dielectric Strength
conductive
flammability
Does not apply
odor
Does not apply
pour point
Does not apply
lubricant type
specialty for removing stuck wires and cables from conduits
Manufacturer Information
Manufacturers Part Number
CF-35
Brand
AMERICAN POLYWATER
GTIN
00027868010309
UPC
027868010309
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Cable Cleaner
Packaging
Weight per each
2.3333
Carton
12
Uses, Certifications, and Standards
standard
NEC Code article 800.2; 800.52(1); 770.2
Application
Specialty Lubrican for removing cables from ducts, softens binding agents minimizing the force required t pull cable out
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat