PS61531 - Red End Cap

Power-Strut

  • $4.85 (Each)
  • $4.85 (Each)

  • $484.91 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS61531
Manufacturer
Power-Strut
Manufacturer's Part Number
PS 6153 1 RED
Description
Red End Cap
PS 6153 1 Red
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
702316521711 / 00702316521711
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.85 (Each)
Carton
$4.85 (Each)
Resources
Images
 
 
PS61531 - Small Image
 
PS61531 - Large Image
Attachments
 
 
PS61531 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Finish
Red
Descriptions
Product Type
End Cap
Description
RED END CAP
extra long description
STRUT SAFETY END CAP TYPE; PVC MATERIAL; RED FINISH; PS 100 CHANNEL, PS 200 2T3 CHANNEL USED ON; 1-5/8 INCH CHANNEL WIDTH; BLANK CONFIGURATION; 5 LB PER 100 PIECES WEIGHT; 3-1/4 INCH CHANNEL DEPTH; 12 GAUGE CHANNEL THICKNESS; POWER-STRUT. BRAND; PS 6153 MODEL
Commodity Description
CHANNEL & STRUT FITTINGS
Long Description
END CAP, STRUT SAFETY END CAP TYPE; PVC MATERIAL; RED FINISH; PS 100 CHANNEL, PS 200 2T3 CHANNEL USED ON; 1-5/8 INCH CHANNEL WIDTH; BLANK CONFIGURATION; 5 LB PER 100 PIECES WEIGHT; 3-1/4 INCH CHANNEL DEPTH; 12 GAUGE CHANNEL THICKNESS; POWER-STRUT. BRAND
Additional Information
Channel Width
1-5/8 INCH
Channel Thickness
12 GAUGE
Channel Depth
3-1/4 INCH
Manufacturer Information
Manufacturers Part Number
PS 6153 1 RED
Brand
POWER-STRUT
Model
PS 6153
GTIN
00702316521711
UPC
702316521711
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STRUT SAFETY END CAP
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
5 LB PER 100 PIECES
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Configuration
BLANK
Used On
PS 100 CHANNEL, PS 200 2T3 CHANNEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat