P2275 - 1800W Turnlok Photo Cell

Precision Multi Controls

  • $12.06 (Each)
  • $12.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P2275
Manufacturer
Precision Multi Controls
Manufacturer's Part Number
P2275
Description
1800W Turnlok Photo Cell
Photo Cell, 2.15 In Height, Polypropylene Housing Material, +158 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Built-In Time Delay Prevents False Cycling Caused By Lightning Flashes or Stray Headlights;Utility Grade Photocontrols Special Features, Culus Certified Standards Met, Contact Position At Night Normally Closed;Single-Pole;Single-Throw Switch Type, 120 V Voltage Rating, 1 Yr Warranty, 1800 W Wattage, 2 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
95989800006
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.06 (Each)
Carton
$12.06 (Each)
Resources
Images
 
 
P2275 - Small Image
 
P2275 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
1800 W
Material, Color, and Finish
Housing Material
Polypropylene
Dimensions and Weight
Height
2.15 in
Descriptions
Product Type
Photo Cell
Long Description
Photo Cell, 2.15 in Height, Polypropylene Housing Material, +158 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Built-In Time Delay Prevents False Cycling Caused by Lightning Flashes or Stray Headlights;Utility Grade Photocontrols Special Features, cULus Certified Standards Met, Contact Position At Night Normally Closed;Single-Pole;Single-Throw Switch Type, 120 V Voltage Rating, 1 yr Warranty, 1800 W Wattage, 2 lb/EA Weight
Features
Utility Grade photo controls. Built-in time delay prevents false cycling caused by lightning flashes or stray headlights.
Special Features
Utility Grade Photocontrols;Built-In Time Delay Prevents False Cycling Caused by Lightning Flashes or Stray Headlights
Short Description
Photo Cell, 120 V, 1800 W, 1 CT
Description
1800W TURNLOK PHOTO CELL
Additional Information
Switch Type
Single-Pole;Single-Throw;Contact Position At Night Normally Closed
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+158 °F
Standards Met
cULus Certified
Warranty
1 yr
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
P2275
Brand
Precision Multi Controls
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat