ST15 - 1800W 120V Photo Cell

Precision Multiple Controls

  • $26.79 (Each)
  • $26.79 (Each)

  • $321.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST15
Manufacturer
Precision Multiple Controls
Manufacturer's Part Number
ST-15
Description
1800W 120V Photo Cell
120VAC/1800W/1100VA *ST* Series
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
720563800274 / 00720563800274
Weight per unit
0.25 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$26.79 (Each)
Standard Packaging
$321.48 (Per 12)
Resources
Images
 
 
ST15 - Small Image
 
ST15 - Large Image
 
ST15 - Large Image
Attachments
 
 
ST15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Terminal Type
6 inch Wire Lead
Wattage
1800 W
Material, Color, and Finish
Enclosure Material
LEXAN.
Housing Material
Lexan
Dimensions and Weight
Size
1-1/2 INCH W X 1 INCH D X 4 INCH H
Width
1-1/2 in
Height
2 in
Descriptions
Product Type
Photo Cell
Description
1800W 120V PHOTO CELL
Long Description
Photo Cell, 120 V, 1800 W, 1-1/2 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Additional Information
ENVIRONMENTAL CONDITIONS WEATHER PROOF; LOAD RATING 2000 VA
Commodity Description
LIGHTING PHOTOCELLS
Short Description
Photo Cell, 120 V, 1800 W, Lexan
Features
Swivel T-Series (ST) is equipped with a swivel mount which allows installer to swivel light sensitive element to the best position for operation.
Special Features
Environmental Conditions Weather Proof;Load Rating 2000 VA
extra long description
1-1/2 INCH WIDTH X 1 INCH DEPTH X 2 INCH HEIGHT SIZE; WEATHERPROOF LEXAN ENCLOSURE MATERIAL; UL (CANADA AND US), CSA APPROVAL; 120 VOLT VOLTAGE RATING; 1/2 INCH-14 TPI MOUNTING; -40 TO 158 DEG F TEMPERATURE RATING; SPST-NC SWITCH TYPE; 6 INCH WIRE LEAD TERMINAL TYPE; SWIVEL MOUNTING POSITION; 1 TO 3 FOOT CANDLE TURN ON LIGHT LEVEL; 1100 VOLT AMP BALLAST LOAD RATING; PHOTOCELL TYPE BROAD SURFACE SENSING ELEMENT; TURN-ON/OFF RATIO 1:3
Additional Information
Switch Type
SPST
Turn ON Light Level
1 TO 3 FC
Mounting Position
SWIVEL
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+158 °F
Mounting Type
Swivel Mount
Standards Met
UL Listed;CSA Certified;+ CSA Certified
package quantity
1 CT;12 PK
Manufacturer Information
Manufacturers Part Number
ST-15
Brand
Precision Multiple Controls
Model
ST
GTIN
00720563800274
UPC
720563800274
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-40 TO 158 DEG F
Mounting
1/2 INCH-14 TPI
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat