ST15 - 1800W 120V Photo Cell

Precision Multiple Controls

  • $26.79 (Each)
  • $26.79 (Each)

  • $321.48 (Per 12)
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
ST15
Manufacturer
Precision Multiple Controls
Manufacturer's Part Number
ST-15
Description
1800W 120V Photo Cell
Photo Cell, 120 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
720563800274 / 00720563800274
Weight per unit
0.25 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$26.79 (Each)
Standard Packaging
$321.48 (Per 12)
Resources
Images
 
 
ST15 - Small Image
 
ST15 - Large Image
 
ST15 - Large Image
Attachments
 
 
ST15 - Specification Sheet
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
120 V
Wattage
1800 W
Terminal Type
6 inch Wire Lead
Material, Color, and Finish
Housing Material
Lexan
Enclosure Material
LEXAN.
Dimensions and Weight
Width
1-1/2 in
Height
2 in
Size
1-1/2 INCH W X 1 INCH D X 4 INCH H
Descriptions
Product Type
Photo Cell
Description
1800W 120V PHOTO CELL
Long Description
Photo Cell, 120 V, 1800 W, 1-1/2 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Short Description
Photo Cell, 120 V, 1800 W, Lexan
Features
Swivel T-Series (ST) is equipped with a swivel mount which allows installer to swivel light sensitive element to the best position for operation.
Special Features
Environmental Conditions Weather Proof;Load Rating 2000 VA
extra long description
1-1/2 INCH WIDTH X 1 INCH DEPTH X 2 INCH HEIGHT SIZE; WEATHERPROOF LEXAN ENCLOSURE MATERIAL; UL (CANADA AND US), CSA APPROVAL; 120 VOLT VOLTAGE RATING; 1/2 INCH-14 TPI MOUNTING; -40 TO 158 DEG F TEMPERATURE RATING; SPST-NC SWITCH TYPE; 6 INCH WIRE LEAD TERMINAL TYPE; SWIVEL MOUNTING POSITION; 1 TO 3 FOOT CANDLE TURN ON LIGHT LEVEL; 1100 VOLT AMP BALLAST LOAD RATING; PHOTOCELL TYPE BROAD SURFACE SENSING ELEMENT; TURN-ON/OFF RATIO 1:3
Additional Information
ENVIRONMENTAL CONDITIONS WEATHER PROOF; LOAD RATING 2000 VA
Commodity Description
LIGHTING PHOTOCELLS
Additional Information
Switch Type
SPST
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+158 °F
Mounting Type
Swivel Mount
Standards Met
UL Listed;CSA Certified;+ CSA Certified
package quantity
1 CT;12 PK
Turn ON Light Level
1 TO 3 FC
Mounting Position
SWIVEL
Manufacturer Information
Manufacturers Part Number
ST-15
Brand
Precision Multiple Controls
Model
ST
GTIN
00720563800274
UPC
720563800274
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-40 TO 158 DEG F
Mounting
1/2 INCH-14 TPI
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST15.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ST15.

Mulberry; Photo Control; Direct Wire-In; Supply Voltage: 120 V; Timing Range: 15...
  • Our Part #: 30826
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30826
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 10 ($267.90) ·
30826 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.79

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ST15, though they may not be 100% alike.

Conduit Mount, 120 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Swit...
  • Our Part #: 2001
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2001
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($272.76) ·
2001 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat