T15 - 1800W 120V Photo Cell

Precision Multiple Controls

  • $24.42 (Each)
  • $24.42 (Each)

  • $293.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
T15
Manufacturer
Precision Multiple Controls
Manufacturer's Part Number
T-15
Description
1800W 120V Photo Cell
120VAC/1800W/1100VA *T* Series
Slang Terms

Categories
Lighting Photocells & Sensors - Lighting Photocells
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
720563800175 / 00720563800175
Weight per unit
0.25 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$24.42 (Each)
Standard Packaging
$293.04 (Per 12)
Resources
Images
 
 
T15 - Small Image
 
T15 - Large Image
 
T15 - Large Image
Attachments
 
 
T15 - Specification Sheet
Features
Terminal Type
6 inch Wire Lead
Wattage
1800 W
Voltage Rating
120 V
Material, Color, and Finish
Enclosure Material
LEXAN.
Housing Material
Lexan
Dimensions and Weight
Size
1-1/2 INCH W X 1 INCH D X 2 INCH H
Width
1-1/2 in
Height
2 in
Descriptions
Product Type
Photo Cell
Description
1800W 120V PHOTO CELL
Long Description
Photo Cell, 120 V, 1800 W, 1-1/2 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Additional Information
ENVIRONMENTAL CONDITIONS WEATHER PROOF; LOAD RATING 2000 VA
Commodity Description
LIGHTING PHOTOCELLS
Features
Swivel T-Series (ST) is equipped with a swivel mount which allows installer to swivel light sensitive element to the best position for operation.
Short Description
Photo Cell, 120 V, 1800 W, Lexan
Special Features
Environmental Conditions Weather Proof;Load Rating 2000 VA
extra long description
1-1/2 INCH WIDTH X 1 INCH DEPTH X 2 INCH HEIGHT SIZE; WEATHERPROOF LEXAN ENCLOSURE MATERIAL; UL (CANADA AND US), CSA APPROVAL; 120 VOLT VOLTAGE RATING; 1/2 INCH-14 TPI MOUNTING; -40 TO 158 DEG F TEMPERATURE RATING; SPST-NC SWITCH TYPE; 6 INCH WIRE LEAD TERMINAL TYPE; SWIVEL MOUNTING POSITION; 1 TO 3 FOOT CANDLE TURN ON LIGHT LEVEL; 1100 VOLT AMP BALLAST LOAD RATING; PHOTOCELL TYPE BROAD SURFACE SENSING ELEMENT; TURN-ON/OFF RATIO 1:3
Additional Information
Turn ON Light Level
1 TO 3 FC
package quantity
1 CT;12 PK
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+158 °F
Mounting Type
Swivel Mount
Standards Met
UL Listed;CSA Certified;+ CSA Certified
Switch Type
SPST
Manufacturer Information
Brand
Precision Multiple Controls
Manufacturers Part Number
T-15
Model
T
GTIN
00720563800175
UPC
720563800175
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-40 TO 158 DEG F
Mounting
1/2 INCH-14 TPI
Approval
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of T15.
Jump To:

Similar Items

Similar items are close alternatives to T15, though they may not be 100% alike.

1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ball...
  • Our Part #: 2000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2000
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($319.44)
2000 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.62

Each

QTY:
Each
Add
Stem Mount Thermal Photocontrol, 120 V
  • Our Part #: K4121
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K4121C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($197.76)
K4121 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.48

Each

QTY:
Each
Add

* All prices subject to change.