T168 - 1800W 208-277V Photo Cell

Precision Multiple Controls

  • $19.07 (Each)
  • $19.07 (Each)

  • $228.84 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T168
Manufacturer
Precision Multiple Controls
Manufacturer's Part Number
T-168
Description
1800W 208-277V Photo Cell
Photo Cell, 208 to 277 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
720563000049 / 00720563000049
Weight per unit
0.1917 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$19.07 (Each)
Standard Packaging
$228.84 (Per 12)
Resources
Images
 
 
T168 - Large Image
 
T168 - Large Image
Attachments
 
 
T168 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 to 277 V
Wattage
1800 W
Terminal Type
6 inch Wire Lead
Material, Color, and Finish
Housing Material
Lexan
Enclosure Material
Weatherproof Lexan
Dimensions and Weight
Width
1-1/2 in
Height
2 in
Size
1-1/2 Inch Width x 1 Inch Depth x 2 Inch Height
Descriptions
Product Type
Photo Cell
Description
1800W 208-277V PHOTO CELL
Short Description
Photo Cell, 208 to 277 V, 1800 W, Lexan
Long Description
Photo Cell, 208 to 277 V, 1800 W, 1-1/2 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Features
Swivel T-Series (ST) is equipped with a swivel mount which allows installer to swivel light sensitive element to the best position for operation.
Special Features
Environmental Conditions Weather Proof;Load Rating 2000 VA
extra long description
1-1/2 INCH WIDTH X 1 INCH DEPTH X 2 INCH HEIGHT SIZE; WEATHERPROOF LEXAN ENCLOSURE MATERIAL; UL (CANADA AND US), CSA APPROVAL; 208 TO 277 VOLT VOLTAGE RATING; 1/2 INCH-14 TPI MOUNTING; -40 TO 158 DEG F TEMPERATURE RATING; SPST-NC SWITCH TYPE; 6 INCH WIRE LEAD TERMINAL TYPE; SWIVEL MOUNTING POSITION; 1 TO 3 FOOT CANDLE TURN ON LIGHT LEVEL; 1100 VOLT AMP BALLAST LOAD RATING; PHOTOCELL TYPE BROAD SURFACE SENSING ELEMENT; TURN-ON/OFF RATIO 1:3
Commodity Description
LIGHTING PHOTOCELLS
Additional Information
Photocell Type Broad Surface Sensing Element; Turn-On/Off Ratio 1:3
Additional Information
Switch Type
SPST
Maximum Operating Temperature
+158 °F
Minimum Operating Temperature
-40 °F
Mounting Type
Swivel Mount
Standards Met
UL Listed;CSA Certified;+ CSA Certified
package quantity
1 CT;12 PK
Turn ON Light Level
1 to 3 Foot Candle
Ballast Load Rating
1100 Volt Amp
Mounting Position
SWIVEL
Manufacturer Information
Manufacturers Part Number
T-168
Brand
Precision Multiple Controls
Model
T
GTIN
00720563000049
UPC
720563000049
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-40 TO 158 DEG F
Mounting
1/2 INCH-14 TPI
Approval
UL (CANADA AND US), CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat