T168 - 1800W 208-277V Photo Cell

Precision Multiple Controls

  • $19.07 (Each)
  • $19.07 (Each)

  • $228.84 (Per 12)
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
T168
Manufacturer
Precision Multiple Controls
Manufacturer's Part Number
T-168
Description
1800W 208-277V Photo Cell
Photo Cell, 208 to 277 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
720563000049 / 00720563000049
Weight per unit
0.1917 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$19.07 (Each)
Standard Packaging
$228.84 (Per 12)
Resources
Images
 
 
T168 - Small Image
 
T168 - Large Image
 
T168 - Large Image
Attachments
 
 
T168 - Specification Sheet
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
208 to 277 V
Wattage
1800 W
Terminal Type
6 inch Wire Lead
Material, Color, and Finish
Housing Material
Lexan
Enclosure Material
Weatherproof Lexan
Dimensions and Weight
Width
1-1/2 in
Height
2 in
Size
1-1/2 Inch Width x 1 Inch Depth x 2 Inch Height
Descriptions
Product Type
Photo Cell
Description
1800W 208-277V PHOTO CELL
Short Description
Photo Cell, 208 to 277 V, 1800 W, Lexan
Long Description
Photo Cell, 208 to 277 V, 1800 W, 1-1/2 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Features
Swivel T-Series (ST) is equipped with a swivel mount which allows installer to swivel light sensitive element to the best position for operation.
Special Features
Environmental Conditions Weather Proof;Load Rating 2000 VA
extra long description
1-1/2 INCH WIDTH X 1 INCH DEPTH X 2 INCH HEIGHT SIZE; WEATHERPROOF LEXAN ENCLOSURE MATERIAL; UL (CANADA AND US), CSA APPROVAL; 208 TO 277 VOLT VOLTAGE RATING; 1/2 INCH-14 TPI MOUNTING; -40 TO 158 DEG F TEMPERATURE RATING; SPST-NC SWITCH TYPE; 6 INCH WIRE LEAD TERMINAL TYPE; SWIVEL MOUNTING POSITION; 1 TO 3 FOOT CANDLE TURN ON LIGHT LEVEL; 1100 VOLT AMP BALLAST LOAD RATING; PHOTOCELL TYPE BROAD SURFACE SENSING ELEMENT; TURN-ON/OFF RATIO 1:3
Commodity Description
LIGHTING PHOTOCELLS
Additional Information
Photocell Type Broad Surface Sensing Element; Turn-On/Off Ratio 1:3
Additional Information
Switch Type
SPST
Maximum Operating Temperature
+158 °F
Minimum Operating Temperature
-40 °F
Mounting Type
Swivel Mount
Standards Met
UL Listed;CSA Certified;+ CSA Certified
package quantity
1 CT;12 PK
Ballast Load Rating
1100 Volt Amp
Mounting Position
SWIVEL
Turn ON Light Level
1 to 3 Foot Candle
Manufacturer Information
Manufacturers Part Number
T-168
Brand
Precision Multiple Controls
Model
T
GTIN
00720563000049
UPC
720563000049
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL (CANADA AND US), CSA
Temperature Rating
-40 TO 158 DEG F
Mounting
1/2 INCH-14 TPI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T168.
Jump To:

Similar Items

Similar items are close alternatives to T168, though they may not be 100% alike.

Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SP...
  • Our Part #: 20002
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2000-2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($356.64) ·
20002 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.72

Each

QTY:
Each
Add
Conduit Mount, 208 to 277 V, 2000 W, 1-7/8 In Length, 2 In Width, 3-3/4 In Heigh...
  • Our Part #: 2104
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2104
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($498.96) ·
2104 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$41.58

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat